Robinair Oil Inj System 1234YF - 18460
Write a Review
|
Questions & Answers (0)
Product Description
The Robinair R1234YF Oil Injector Generic is a syringe-type injector that helps in adding oil to a fully pressurized A/C system. Just fill the barrel with the amount of oil required, connect the injector, and press the plunger. The syringe-type injector is designed for charged systems.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 0.6 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | ROB18460 |
| Brand | Robinair |