Robinair R134A Recovery, Recycling, and Recharge - 34788NI
Write a Review
|
Questions & Answers (0)
Product Description
How can Robinair's industry leading 34788 A/C recover, recycle and recharge A/C machine get any better? Here's how. The new Robinair 34788NI is a combination of easy to use and superior accuracy. It recovers, recycles, evacuates, leak tests, and recharges R-134a quickly and accurately. The Fully automatic function will recover, vacuum, leak test, and charge on it's own without the need to stand and monitor the machine. The product is fully SAE J2788 compliant and exceeds the requirements for charge accuracy and recovery efficiency. Robinair's patented Automatic Refrigerant Refill feature maintains a user-selectable amount of refrigerant in the internal vessel and signals when it’s time to change supply tank, no monitoring required. Automatic oil drain and inject make putting A/C lubricant back into the system simple and hassle free. A larger, easier to read color display now comes standard on the new 34788NI. The product can also be upgraded to include a printer, refrigerant identifier, or wireless module for wireless communications to Bluetooth devices or an internal shop network. An optional refrigerant charge and oil capacities database is available for North American market vehicles which saves time from having to look up unknown charge amounts.
PRICE
$7,589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 36 in |
| Height | 24 in |
| Weight | 205 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROB34788NI |
| Brand | Robinair |