Robinair Economy R-134A Recover, Recycle, Recharge Machine - 34288NI
Write a Review
|
Questions & Answers (0)
Product Description
The 34288NI combines simple operation with superior accuracy. It recovers, recycles, evacuates, and recharges R-134A mobile A/C systems quickly and accurately. The product meets the most current SAE J-2788 standards for accuracy and efficiency recovering over 95% of the refrigerant in the vehicle's A/C system and charging to within +/- 1/2 oz of the programed charge amount. Refrigerant Management System: Displays refrigerant use and monitors remaining filter life. Prompts appear when 1/3 of filter life remains Optional Printer: Add the ability to print service summaries from the machine (Not included with the machine)
PRICE
$7,075.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 36 in |
| Height | 24 in |
| Weight | 202 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROB34288NI |
| Brand | Robinair |