Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3214977

MPN #: MV6870

Mityvac® Vacuum Brake Bleeder, 1.3 Quart

Product Description
Mityvac's® MV6870 offers high quality and performance in a robust compact design. It features a 1.3 qt. reservoir and powerful compressed-air-operated venturi that quickly draws out fluid and air from hydraulic brake and clutch systems. With the MV6870, one person can perform quick, clean vacuum brake and clutch bleeding.

Features:
  • Comfortable lever-action throttle with lock-on latch
  • Durable, molded composite handle can take heavy abuse
  • Automatic shutoff prevents overfill
  • Integrated hanging hook doubles as a hose wrap for convenient storage
  • 4 ft. (1.2 m) long bleed hose with molded support
  • Universal bleed screw adapter conforms to most common bleed screw sizes
  • Integrated muffler for quiet operation
  • Includes two replacement bleed screw adapters


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMV6870
Package Quantity1
DescriptionVacuum Brake Bleeder
BrandMityvac