The Master Lock® S3500 Permit Control Station includes the S3501 Permit Display Case and the S3502 Wall Mount Group Lock Box. Permit display case holds letter-size documents and other paperwork up to 11-3/4in x 16-1/2in (297 x 420mm). A clear, impact-resistant window allows users to view and protect permit documents. Case is sealed to help prevent water damage in outdoor applications or during cleaning, and includes a carrying handle. Includes both the permit display and the group lock box units. Permit display holds A3 and letter size documents. Sealed against weather elements. Clear, impact resistant display window for viewing permit documents. Both the permit display and the lock box are wall mounted. Red powder coated corrosion resistant stainless steel construction. Transparent, impact-resistant windows for viewing permit and keys during lockout. The permit display is sealed against weather elements. The group lock box contains the 12 lock hand caddy and key cup. The lock hand caddy has 12 numbered lock holes for personal safety locks, plus a latch hole for the operations/control lock. Wall Mounted for accessibility.
MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/8 in |
| Depth | 4-11/16 in |
| Height | 31 in |
| Weight | 16.1 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Padlock Capacity | 24 |
| Color | Red |
| For Use With | 11-3/4" x 16-1/2" Permits, Posters |
| Includes | Padlock Caddy, Key Cup, Rewritable Tag |
| Material | Stainless Steel |
| Description | Permit Control Station With Group Lock Box |
| Package Quantity | 1 |
| Manufacturers Part Number | S3500 |
| Brand | Master Lock |