Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3124177

MPN #: S1850EPRE

Master Lock® Lockout Station, Premier Electrical Device Assortment, Yellow

Product Description
Equipped with safety hasps, tags, and a premier collection of electrical lockout devices, this lockout station holds everything needed for electrical lockout. The station comes marked 'Lockout Station' in English, with Spanish and French labels included for optional application. Designed for departmental lockout needs, the station includes 8 hanger clips that each hold 2 lockout padlocks or hasps, and holes at the bottom offer a place for pegs or hooks to hang bulky devices. Durable construction helps ensure long life in manufacturing facilities. The covered station keeps out dust and grime and can be locked with a combination padlock to limit access if needed. The station measures 23.5 in wide x 15.5 in tall x 4.5 in deep (596mm x 393mm x 114mm).

PRICE
$401.19

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height5-5/16 in
Weight10.4 lbs

Product Details

TypeLockout Station
Padlock Capacity3
ColorYellow
Number of Tags12
MaterialSteel
DescriptionLockout Station
Package Quantity1
Manufacturers Part NumberS1850EPRE
Number of Breaker Lockouts7
Number of Hasps3
BrandMaster Lock