Master Lock® Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red
Write a Review
|
Questions & Answers (0)
Product Description
With plastic padlocks, hasps, tags, and an assortment of devices, this lockout kit has the basic essentials to conduct electrical lockout. All lockout equipment comes in a rugged toolbox to help keep important lockout devices and padlocks together. For added individual worker convenience, padlocks are supplied keyed alike.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 8-1/2 in |
| Weight | 5 lbs |
Product Details
| Number of Padlocks | 3 |
| Type | Lock Out Kit |
| Padlock Capacity | 3 |
| Color | Red |
| Number of Tags | 6 |
| Material | Thermoplastic |
| Description | Lockout Toolbox |
| Package Quantity | 1 |
| Manufacturers Part Number | 1457E410KABAS |
| Number of Breaker Lockouts | 5 |
| Number of Hasps | 3 |
| Brand | Master Lock |