Master Lock® S1106 Aluminum Safety Padlock, 1-1/2"W, 1-1/2"Tall Shackle, Keyed Alike, Red
Write a Review
|
Questions & Answers (0)
Product Description
The American Lock No. S1106KARED Aluminum Padlock features a 1-1/2in (38mm) wide red anodized aluminum body with a 1-1/2in (38mm) tall, 1/4in (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments. Designed specifically for lockout/tagout applications, padlock features high security, reserved for safety cylinder with key retaining feature to ensure padlock is not left unlocked.
PRICE
$25.46
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Body Material | Aluminum |
| Color | Red |
| Series | S1106 |
| Shackle Material | Boron Alloy |
| Package Quantity | 1 |
| Combination/Keying | Keyed Alike |
| Manufacturers Part Number | S1106KARED |
| Brand | Master Lock |