- Store and control access to padlocks used in and around work areas.
- Padlocks stored in a readily seen and secure central location
- Control padlock use, assignment, and availability for lockout/tagout situations
- Durable steel cabinet is safety red
- Hinge door and key lock (two keys included)
- 18 metal hooks to hang padlocks
Accuform KCC318 Padlock Control Box, Steel, 15-1/2"W X 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 2 in |
| Height | 18 in |
Product Details
| Padlock Capacity | 18 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Padlock Control Box |
| Color | Red |
| Manufacturers Part Number | KCC318 |
| Brand | Accuform |