- Have stored padlocks readily displayed and available for use.
- Open-shelf design shows available padlocks at a quick glance
- Ideal for padlocks to be locked in the shelf slots
- Remove padlocks by designated users
- Heavy duty shelf is one-piece, angled steel in safety red color
- Can hold up to 36 padlocks
- Padlocks sold separately
Accuform KCC716 Padlock Shelf Rack, 24-36 Padlock Capacity, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 1-1/4 in |
| Height | 3 in |
Product Details
| Padlock Capacity | 36 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Padlock Shelf Rack |
| Color | Red |
| Manufacturers Part Number | KCC716 |
| Brand | Accuform |