Safety Lockout - Steel Interlocking Hasp
Write a Review
|
Questions & Answers (0)
Product Description
LOCKOUT HASPS
Safety Lockout with Steel Interlocking Hasps - 1" Diameter Jaws
Lockout hasps prevent machinery and equipment from being used for safety. Lockout hasps allow more than one worker to lockout the same energy source for added safety. Meets OSHA 29 CRF 1910.147 regulations. Vinyl coated high tensile steel. Features bent tabs on jaw closures to prevent tampering. Accommodates a total of 6 padlocks up to 3/8" shackle diameter.
Safety Lockout with Steel Interlocking Hasps - 1" Diameter Jaws
Lockout hasps prevent machinery and equipment from being used for safety. Lockout hasps allow more than one worker to lockout the same energy source for added safety. Meets OSHA 29 CRF 1910.147 regulations. Vinyl coated high tensile steel. Features bent tabs on jaw closures to prevent tampering. Accommodates a total of 6 padlocks up to 3/8" shackle diameter.
PRICE
$10.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Material | Steel |
| Number of Compartments | 1" dia. Opening |
| Package Quantity | 1 |
| Description | Interlocking Hasp |
| Color | Red |
| Manufacturers Part Number | SL1 |
| Brand | Accuform |