Mighty Max Battery YTX24HL 12V 21AH / 350CCA Battery
Write a Review
|
Questions & Answers (0)
Product Description
This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.07 in |
| Width | 3.42 in |
| Height | 6.37 in |
| Weight | 14.6 lbs |
Product Details
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | YTX24HL-BS |
| Amperage | 21 A |
| Brand | Mighty Max Battery |
Warranty
| Warranty | 1 yr |