Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642058

MPN #: MO290

Extech MO290 Pinless Moisture Psychrometer & IR, Replacement Sensor Tips, Case Included

Product Description
Extech MO290 Pinless Moisture Psychrometer & IR, Replacement Sensor Tips, Case Included

8-in-1 meter that combines a Pin/Pinless Moisture Meter with a patented built-in InfraRed Thermometer. Additional measurements include: Temperature, Humidity, Grains per Pound, Dew Point, Vapor Pressure and Condensation Point.

Complete with:
  • Pin moisture probe
  • 9V battery
  • Case
PRICE
$795.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5
Probe Length0 in

Product Details

Data Memory Recall Count1
Auto CalibrationNo
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableNo
DescriptionPinless Moisture Psychrometer & Ir
Manufacturers Part NumberMO290
Case IncludedYes
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech