Rugged 5-in-1 environmental meter measures humidity, temperature, air velocity, light and sound.
Features:
- Built-in sensors
- Vane wheel,
- Windscreen
- Type K thermocouple probe
- Pouch case
- Six 1.5V AAA batteries
Weights & Dimensions
| Width | 1.3 in |
| Height | 9.8 in |
Product Details
| Power Source | Battery |
| Digital | Yes |
| Mounting Location | Tripod Mountable |
| Package Includes | Complete With Type K Thermocouple Probe, Pouch Case, And Six 1.5V Aja Batteries |
| Description | Hygro-Thermo-Anemometer-Light-Sound Meter |
| Color | Green |
| Manufacturers Part Number | EN300 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Extech |