Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177249

MPN #: PM1-1610082T

Powermatic® PJ-882HHT 8" Parallelogram Jointer with ArmorGlide & Helical Head Cutter, 1PH, 230V

Product Description
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the Powermatic® PJ-882HHT 8-Inch Parallelogram Jointer offers performance and value in a machine loaded with features. The cutterhead is a helical design with 54 four-sided knife inserts. These inserts produce a superior finish and much quieter operation than conventional cutterheads, and the inserts do not require adjustment once installed.
The jointer has an extra long 82-inch bed for better work support and is equipped with an innovative single handwheel design that tilts the fence in and out with positive stops at +/-45 and 90 degrees. A non-mar insert in the fence contacts the table to avoid scratching the surface during adjustments.

The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also ensures the table remains perfectly parallel, even after years of heavy use. The 2-HP motor is totally enclosed in a heavy steel stand, providing plenty of power and stability for the most demanding jobs.

Features:
  • ArmorGlide Technology gives you a low-friction, industrial-grade coating on the work surface that is rust resistant, requires less maintenance, and gives you more control
  • High-mount switch for operator convenience
  • Large 8" x 82" precision ground cast iron table surface for heavy-duty work
  • 1/8-inch depth limiter control knob gives you quick adjustment ability and safety
  • Parallelogram design for close table-to-cutterhead proximity and fast depth of cut adjustments
  • Patented handwheel with worm gear system for precise fence tilting
  • NOTE: The recommended max cutting depth for non-rabbeting cuts is 1/8"


PRICE
$5,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)83 x 8 in
Infeed Table Length44 in
Dust Port Outside Diameter4 in
Cutterhead Diameter3-1/16 in
Fence Size38 x 4-3/4 in

Product Details

TypeJointer
Number of Knives or Inserts54
Dust Collection Mininum CFM Required450 CFM
Prewired Voltage230 V
Amperage9 A
Motor Amps9 A
StyleParallelogram
Type of CutterheadHelical Inserts
Motor Voltage230 V
Fence Tilt Degrees+/- 45, 90 °
Voltage230 V
Phase1
Manufacturers Part NumberPM1-1610082T
Motor Horsepower2 HP
Cutterhead Speed7000 rpm
BrandPowermatic

Warranty

Warranty5 yr