Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Cat

Model # :WB641687

Cat® Mobile Double Scissor Lift Table, 40" x 23", 59" Raised Height, 1500 Lb. Cap.

Product Description
✓ Double scissor mechanism safely extends lift height up to 59"
✓ Best-in-class weight capacity, lifting up to 1,500 lbs.
✓ Anti-slip rubber handle for easy maneuverability

This 40" x 23" Cat® Double Scissor Lift Table is an efficient, ergonomic solution for lifting, transporting, and positioning heavy loads throughout your facility. Built with the Cat® reputation for ruggedness and durability in mind, this lift table is constructed from heavy-duty steel with a chip-resistant powder coat finish. It utilizes a foot-operated hydraulic pump to position evenly distributed loads of up to 1,500 lbs. at an elevated height, reducing operator strain and fatigue. This table rolls smoothly on two 7" polyurethane front wheels and two 6"nylon rear wheels, making it an ideal addition to any warehouse, distribution center, manufacturing facility, or other material handling environment. Limited 5-Year Warranty.

  • Meets ANSI MH29.1-2020 standards
  • Foot-operated hydraulic pump
  • Compact design supports a wide range of industrial & maintenance tasks
  • Equipped with (2) 7" front wheels & (2) 6" rear wheels with brakes
  • Strokes to max height (unloaded): 60
  • Strokes to max (loaded): 190
  • PRICE
    $1,499.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length55 in
    Width23 in
    Lowered Height13 in
    Raised Height59 in
    Weight Capacity1500 lbs
    Weight339 lbs
    Wheel Diameter7" Front / 6" Rear
    Platform Width23 in
    Platform Length40 in

    Product Details

    Assembly RequiredYes
    TypeDouble Scissor Lift Table
    ColorYellow/Black
    Lift TypeHydraulic
    ControlHand & Foot Operated
    Lift Time60 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number641687
    DutyMedium
    BrandCat

    Warranty

    Warranty5 yr