Lift Loads using Air-Power or Manual Hydraulic Foot Pump Scissor Lifts can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters.Carbon Steel Lift Table has a durable enamel finish and features a zinc-plated pump assembly, hydraulic cylinder and scissor legs.
Pneumatic-Hydraulic Mobile Scissor Lift Table AIR-1000 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$1,259.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 15-3/4 in |
| Raised Height | 35 in |
| Weight Capacity | 1000 lbs |
| Weight | 190 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 19 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Pneumatic & Hydraulic |
| Weight Capacity Range | 501 to 1000 lbs |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | AIR-1000 |
| Brand | Vestil |