MOBILE SCISSOR LIFT TABLE
Reduce the risk of injury from Lifting and Bending
This compact, maneuverable scissor lift is the ergonomically efficient solution to lifting, transporting, and positioning heavy loads. Raise cargo to the perfect lifting height with the foot-operated hydraulic pump. Smoothly lower even heavy loads with the convenient finger release. Added safety from anti-slip rubber handle grips and pedal surfaces. Durable, chip-resistant powder coat finish. Rolls easily on 2 fixed and 2 swivel (with brakes) polyurethane casters. 2 Year Limited Warranty.
Global Industrial
Model # :WB168076
Global Industrial Mobile Scissor Lift Table 1650 Lb. Cap. - Single Scissor - 39 x 20 Platform
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Available on or around 10/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/3 in |
| Width | 20-1/4 in |
| Lowered Height | 16-3/4 in |
| Raised Height | 39 in |
| Weight Capacity | 1650 lbs |
| Weight | 282 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 20 in |
| Platform Length | 39 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 65 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 168076 |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |