Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989062

Global Industrial™ Battery Powered Mobile Double Scissor Lift Table, 40"Lx20-1/2"W, 660Lb. Cap.

Product Description
✓ Ergonomic handle provides easy steering and control capability
✓ 80 elevations per charge
✓ Supports up to 660 lbs.

Reduce undesirable lifting and workplace injuries with the Global Industrial™ Battery Powered Mobile Double Scissor Lift Table. Its durable steel construction and attractive blue powder coat finish ensure long-lasting use, while push-button operation and polyurethane casters provide easy maneuverability and surface protection. Designed to provide functionality whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves or loading goods, making it ideal for any commercial or industrial application. Limited 1-Year Warranty.

  • Powered by 12V 80Ah Lead acid battery
  • cUL-certified onboard charger
  • Overall measurements: 40" L x 20-1/2"W
  • PRICE
    $2,805.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length40 in
    Width20-1/2 in
    Height37-3/8 in
    Lowered Height17-1/2 in
    Raised Height63 in
    Weight Capacity660 lbs
    Weight450 lbs
    Wheel Diameter5 in
    Platform Width20 in
    Platform Length40 in

    Product Details

    Assembly RequiredNo
    TypeDouble Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    Voltage12 V
    ControlHand Operated
    Lift Time12 Seconds
    MaterialSteel
    OperationBattery Powered
    Manufacturers Part Number989062
    BrandGlobal Industrial

    Warranty

    Warranty1 yr