Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Cat

Model # :WB641688

Cat® Mobile Heavy Duty Scissor Lift Table, 40" x 23", 35" Raised Height, 3000 Lb. Cap.

Product Description
✓ Safely lifts heavy loads to an ergonomic 35" working height
✓ Best-in-class weight capacity, lifting up to 3,000 lbs.
✓ Tubular steel handle for easy maneuverability

This Cat® Heavy-Duty Scissor Lift Table is your solution to lifting, positioning, and transporting heavy loads throughout your facility. Made with the Cat® reputation for ruggedness and durability in mind, this lift table is constructed from heavy-duty steel with a chip-resistant powder coat finish. It utilizes a foot-operated hydraulic pump to position evenly distributed loads of up to 3,000 lbs. at a comfortable working height, reducing operator strain and fatigue. This table rolls smoothly on two 7" polyurethane front wheels and two 6" nylon rear wheels, making it an ideal addition to any warehouse, distribution center, manufacturing facility, or other material handling environment. Limited 5-Year Warranty.

  • Meets ANSI MH29.1-2020 standards
  • Foot-operated hydraulic pump
  • Equipped with (2) 7" front wheels & (2) 6" rear wheels with brakes
  • Ideal for holding heavy parts for assembly, welding, or inspection
  • Strokes to max height (unloaded): 45
  • Strokes to max (loaded): 155
  • PRICE
    $1,299.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length56 in
    Width23 in
    Lowered Height11-4/5 in
    Raised Height35 in
    Weight Capacity3000 lbs
    Weight312 lbs
    Wheel Diameter7" Front / 6" Rear
    Platform Width23 in
    Platform Length40 in

    Product Details

    Assembly RequiredYes
    TypeSingle Scissor Lift Table
    ColorYellow/Black
    Lift TypeHydraulic
    ControlHand & Foot Operated
    Lift Time45 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number641688
    DutyHeavy
    BrandCat

    Warranty

    Warranty5 yr