Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB952800

Global Industrial™ Mobile Drum Carrier for 55 Gallon Steel Drums - 800 Lb. Capacity

Product Description
MOBILE DRUM CARRIER DISPENSING DRUM TRUCK

Mobile Drum Carrier allows you to raise, transport, rotate, agitate, tilt, and drain fully loaded steel 55 gallon drums. Self-supporting, it transports the drum upright to avoid spills. Automatic handle-locks prevent unintentional lowering. Tilt-locks used to keep upright or horizontal to dispense. Unlock for manual tipping to any angle or end-over-end tumbling to agitate. Two 8" polyurethane load bearing wheels and 4" swivel caster for optimal maneuverability. 1 Year Limited Warranty.

PRICE
$479.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Raised Height11-1/2 in
Weight Capacity800 lbs
Weight110 lbs
Wheel Diameter8 Front / 4 Rear in

Product Details

Assembly RequiredYes
TypeDrum Lifter & Tilter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum
ColorYellow
Wheel TypeSolid
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number952800
BrandGlobal Industrial

Warranty

Warranty1 Year