Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WB955060

MPN #: 80APS

Morse® Mobile Drum Carrier & Positioner 80APS 55 Gal. Polyolefin Wheels

Product Description
The Morse® Mobile-Karrier raises, transports, rotates, agitates, tilts, and drains fully loaded plastic or steel 55 gallon drums. Self-supporting, transports drum upright to avoid spills. Automatic handle-locks prevent unintentional lowering. Tilt locks used to keep upright or horizontal to dispense. Unlock for manual tipping to any angle or end-over-end tumbling to agitate. Two 8" polyolefin load bearing wheels and two 4" swivel casters for optimal maneuverability.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$1,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-3/4 in
Height34-3/4 in
Raised Height17 in
Weight Capacity800 lbs
Weight97 lbs
Wheel Diameter8 Front / 4 Rear in

Product Details

Assembly RequiredYes
TypeDrum Lifter & Tilter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum
ColorBlue
Wheel TypeSolid
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number80APS
BrandMorse

Warranty

Warranty2 Years