Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB955061

Global Industrial™ Portable Drum Lifter & Palletizer 800 Lb. Capacity

Product Description
Move and transport drums easily to and from pallets with this portable drum lift. Drum palletizer has a maximum lift height of 8". Dual ratchet stops hold the weight of the drum and provide several positions where the handle stays until the operator takes hold. The operator holds no weight and does not need to balance the drum truck. This mobile drum carrier features two 6" polyolefin load wheels and two 4" swivel casters provide smooth movement. Designed for rimmed 55 gallon steel drums. 1 Year Limited Warranty.

Note: The Maximum Pallet Width = 40".

PRICE
$635.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width41-3/4 in
Height31-1/2 in
Raised Height8 in
Weight Capacity800 lbs
Weight85 lbs
Wheel Diameter6 Front / 4 Rear in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum
ColorBlue
Wheel TypeSolid
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number955061
BrandGlobal Industrial

Warranty

Warranty1 Year