Features:
- Holds one 55 gallon drum
- (2) 8" front wheels and (1) 4" rear steerable caster
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 34-1/2 in |
| Height | 42 in |
| Raised Height | 11 in |
| Weight Capacity | 800 lbs |
| Weight | 98 lbs |
| Wheel Diameter | 8 Front / 6 Rear in |
Product Details
| Assembly Required | No |
| Wheel Material | Poly-On-Steel |
| Type | Drum Lifter & Tilter |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum |
| Color | Yellow |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Manual Lift |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DCR-110-55 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |