Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806613

MPN #: 82H-125

Morse® Model 82H-125 12V DC Power Drum Lifter & Palletizer - Rimmed Drum - 1000 Lb. Capacity

Product Description
Morse® 12V DC Power Lift Drum-Lifter/Palletizer - Rimmed Drum - 1000 Lb. Capacity

Move and Palletize upright drum!

  • Efficiently move upright drum onto and off of pallets and floor
  • Handles virtually any rimmed steel, fiber or plastic drum up to 1000 Lb. (454 kg)
  • Drums may be tight head or with removable top securely clamped in place
  • Handles drums of various diameters
  • Requires drum at least 22.5" (57.15 cm) tall and 75 Lb. (34 kg) minimum weight to activate jaws
  • Raises a 34-7/8" (88.6 cm) tall drum up to 19" (48.3 cm) above the floor
  • Precision mechanism is built to last with wide jaws for secure grip
  • Includes Battery & Charger


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$5,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width48-1/2 in
Height47-1/2 in
Raised Height19 in
Weight Capacity1000 lbs
Weight512 lbs
Wheel Diameter6 Front / 4 Rear in
Fits Drum Diameter22 - 23-1/2 in

Product Details

TypeDrum Lifter & Rotator
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorBlue
Wheel TypeSolid
Voltage12 V
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number82H-125
BrandMorse

Warranty

Warranty2 Years