Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806470

MPN #: 400A-60-114

Morse® Hydra-Lift Karrier 400A-60-114 - 60"H - Air Power Lift & Tilt

Product Description
Morse® Hydra-Lift Karrier - 60"H - Air Powered Lift & Tilt

Drum Dumper is part of the Morse ergonomic MORcinch Drum Handling System that enable you to safely lift and control pouring of almost any drum. Drum dumper is available with 3 different lift heights. Hydra-Lift drum dumpers are available with 96", 72" or 60" (244, 183 or 152 cm) maximum lift height. Maximum lift height is measured from the floor to the lowest point of a horizontal 55 gallon (208 liter) steel drum.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$6,799.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width44 in
Height60 in
Raised Height60 in
Weight Capacity800 lbs
Weight373 lbs
Wheel Diameter8 Front / 4 Rear in
Fits Drum Diameter22 - 23-1/2 in

Product Details

TypeDrum Lifter
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum
ColorBlue
Caster Type(4) Rigid
MaterialSteel
OperationPowered
Drum Capacity55 gal
Manufacturers Part Number400A-60-114
BrandMorse

Warranty

Warranty2 Years