NPS® Mobile EasyFold Table, 60" Round, Gray Top, Chrome Frame
Write a Review
|
Questions & Answers (0)
Product Description
NPS's Mobile Shape Solid Top EasyFold tables are the perfect multi-purpose table. Each table model design is rigorously tested in our NPS engineering lab to guarantee years of dependable use. All NPS mobile folding tables are assembled in the USA and are UL Listed and MAS Green certified. All NPS mobile folding tables are backed with a standard 15 year warranty.
PRICE
$1,745.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 29 in |
| Table Weight Capacity | 300 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Cafeteria Table |
| Frame Color Family | Chrome |
| Top Color Family | Gray |
| Casters | Yes |
| Foldable | Yes |
| Description | Mobile EasyFold Table |
| Frame Material | Steel |
| Manufacturers Part Number | MTSSF-60R-MDPECRGY |
| Shape | Round |
| Top Material | MDF, ProtectEdge, Laminate |
| Brand | National Public Seating |