Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB536184

Global Industrial™ Round Mobile Cafeteria Table with Stools, 60" Dia. x 29"H, Gray Glace

Product Description
✓ Each built-in stool has a 300 lb. capacity & features heavy-gauge steel plates secured at 4 points for added stability
✓ 4" Swivel casters are waterproof, non-marking, and resistant to most chemicals
✓ The laminate gray tabletop & black stools are built for daily use

The Global Industrial™ Round Mobile Cafeteria Table with Stools is a flexible, space-saving seating solution for busy dining areas in schools, offices, and community centers. Featuring a structural steel frame with a laminate gray tabletop and built-in black stools, this 60" round table seats up to 8 children or adults. The durable laminate is treated with EdgeGuard™, a polyurea coating that resists moisture, scratches, and stains, while helping prevent unsanitary buildup for a cleaner, longer-lasting surface. Designed for quick room reconfigurations, this versatile table folds in half with a lift-assist system for compact storage and comes equipped with four non-marking swivel casters for easy transport between spaces. Limited 15-Year Warranty.

  • GREENGUARD-certified
  • Folds in half with a lift-assist system for easy setup, transport, & compact storage
  • Ideal for use in cafeterias, breakrooms, and multipurpose spaces
  • PRICE
    $2,275.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length83 in
    Width79 in
    Height29 in
    Weight CapacityTabletop: 300 lbs, Stools: 300 lbs
    Seat Width13 in
    Seat Height17 in
    Folded Width82 in
    Top Thickness3/4 in
    Table Width60 in
    Table Height29 in
    Table Length60 in
    Folded Length55 in

    Product Details

    Assembly RequiredNo
    TypeMobile Cafeteria Table with Stools
    Frame Color FamilyBlack
    Top Color FamilyGray Glace
    Frame MaterialSteel
    Manufacturers Part Number536184
    ShapeRound
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty15 yr

    Compliance & Certifications

    CertificationsGREENGUARD