Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB190721

MPN #: 5370BL

Safco® 5370 Mobile File with Worksurface

Product Description
Mobile File w/ Worksurface

This Mobile File is extremely functional and versatile with a contemporary look and steel construction. The cart is designed to accommodate letter or legal size folders and has additional pockets on either end for active files and a bottom shelf for extra storage. The generously sized locking laminate top adds security and an additional workspace. While the oversized swivel casters (two locking) provide mobility so you can easily slide the cart under a work-surface to open up valuable floor space.

PRICE
$379.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4 in
Width18-3/4 in
Height27 in
Inside Length21-7/8 in
Inside Width12 in
Inside Height9-1/2 in
Weight42 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredYes
TypeMobile File with Worksurface
ColorBlack
Wheel TypeSwivel Casters, 2 with Brakes
Number of Shelves3
Material12-gauge Steel
Manufacturers Part Number5370BL
BrandSafco