Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079373

MPN #: 2422440000

Blickman Folding Utility Cart 29-1/4"L x 19-1/2"W x 38-1/2"H

Product Description
Blickman's folding utility cart is versatile enough for any application including but limited to the movement of mail, patient records, and laboratory materials. Choose any combination of 6" or 12" deep wire baskets (Sold Separately) to complete your cart. The metal frame is designed for easy assembly and folds for storage. Rubber stoppers support and protect the wire racks and provide a quiet ride on four, 3" hard rubber casters.

Features:
  • Stainless steel construction for easy cleaning
  • Folding frame
  • 6" or 12" wire baskets sold separately for you to add sizes as needed
  • 3" hard rubber casters


PRICE
$219.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/4 in
Width19-1/2 in
Height38-1/2 in

Product Details

Assembly RequiredNo
TypeUtility Carts
ColorSilver
Number of Drawers2
MaterialStainless Steel
Package Quantity1
DescriptionFolding Utility Cart
Manufacturers Part Number2422440000
BrandBlickman

Warranty

WarrantyLifetime Limited