- Versatile; for audio/video, filing, food service
- Shelves feature 1/4" lip on three sides and one flat side for easy loading
- Brushed aluminum uprights, dual molded handles
- Easy-to-clean surfaces
- 4" swivel casters for mobility
- Easy grip handles
- Carts are tested to withstand up to 110°F
- Non-Locking Swivel
Rubbermaid® Service Cart, 3 Shelves, 200 lb. Cap., 33-5/8"L x 18-5/8"W x 37-3/4"H, Off-White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$389.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-5/8 in |
| Width | 18-5/8 in |
| Height | 37-3/4 in |
| Weight Capacity | 200 lbs |
| Weight | 30 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat with Lip |
| Shelf Capacity | 66.67 lbs |
| Color | White |
| Material | Aluminum/Plastic |
| Description | Shelf Service Cart |
| Manufacturers Part Number | FG342488OWHT |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |