Liquidynamics™ HD 4 Wheel Drum Cart 51009C for 420 Lb. - 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
Liquidynamics™ Heavy Duty 4 Wheel Drum Cart 51009C for 420 Lb. - 55 Gallon Drums
Heavy duty four wheel drum cart for 420 lb./55 gallon drums. Heavy zinc coated steel construction with bracket and drip tray for drum change. Includes a tow bar for improved handling capability.
Heavy duty four wheel drum cart for 420 lb./55 gallon drums. Heavy zinc coated steel construction with bracket and drip tray for drum change. Includes a tow bar for improved handling capability.
PRICE
$979.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Height | 41-1/2 in |
| Weight Capacity | 2600 lbs |
| Weight | 100.5 lbs |
| Wheel Diameter | 10 (Fixed), 8 (Swivel) in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | 4-Wheel Drum Cart |
| Color | Brown |
| Wheel Type | (4) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 51009C |
| Brand | Liquidynamics |