Ancra® 43564-147 Bottom Mount Standard Portable Web Winch with 2 Set Screws
|
Questions & Answers (0)
Product Description
Ancra® 43564-14 Standard Portable Bottom Mount Web Winch with 2 Set Screws
Portable winches clip to the frame rail of trucks or trailers with 2 set screws. This winch is made of high strength steel and has a black powder coated finish. Mandrels are formed from high strength steel. Winches meet DOT, WSTDA-T3 and Canadian Standard 905. They accept webbing up to 4" in width and have a 5,500 lb. WLL.
Portable winches clip to the frame rail of trucks or trailers with 2 set screws. This winch is made of high strength steel and has a black powder coated finish. Mandrels are formed from high strength steel. Winches meet DOT, WSTDA-T3 and Canadian Standard 905. They accept webbing up to 4" in width and have a 5,500 lb. WLL.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/5 in |
| Width | 3-1/2 in |
| Height | 5.3 in |
| Weight | 10.7 lbs |
| Ultimate Load Strength Weight Capacity | 16,500 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Assembly Required | No |
| Type | Bottom Mount Standard Portable Web Winch |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 43564-147 |
| Brand | Ancra |