Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB197474

MPN #: 3084

Safco® Wire File Roll Storage with 4 Compartment, 16-1/4"W, White

Product Description
Wire your work together. Rather than searching for documents in piles on the floor and rolls on your desk organize them in one location. With the Wire Roll File, easily arrange and access your files. Move your files safely. Constructed of heavy-gauge steel rod with white plastic coating, your roll file is especially sturdy. The file easily glides to the point of use on 2" all-surface casters. The dustguard on the bottom of the file keeps materials clean while protecting edges. Compartments hold any size document. Includes 4 compartments.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
239.95
Buy 6 units - 10 units
229.95Save $10.00 (4%)
Buy 11+ units
219.95Save $20.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Depth16-1/2 in
Height30-1/2 in
Weight10 lbs
Pocket Height8 in
Pocket Width8 in
Min Width16-1/4 in
Max Depth16-1/2 in
Compartment Size8 x 8 in
Max Height30-1/2 in
Min Depth16-1/2 in
Min Height30-1/2 in
Max Width16-1/4 in

Product Details

Assembly RequiredYes
TypeRoll File
ColorWhite
MaterialSteel
Number of Compartments4
Manufacturers Part Number3084
Base TypeMobile
BrandSafco