SPC Industrial Mobile Dunnage-Rack, 36"W x 36"D x 9"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
MOBILE DUNNAGE-RACK™
The biggest mobile dunnage racks on the market! Mobile dunnage racks are perfect for routine jobs and eliminates need for fork trucks. These plastic dunnage racks are made using a heavy duty steel reinforced chassis with a scratch resistant powder coat finish. Smooth plastic top panel is easy-to-clean for low maintenance. Features a 9-5/8"H deck height. 4" diameter non-marring polyurethane swivel casters for easy mobility, half with brakes for locking position. Lateral channel reinforcements provide added strength and rigidity. Shipped Assembled.
MOBILE DUNNAGE-RACK™
The biggest mobile dunnage racks on the market! Mobile dunnage racks are perfect for routine jobs and eliminates need for fork trucks. These plastic dunnage racks are made using a heavy duty steel reinforced chassis with a scratch resistant powder coat finish. Smooth plastic top panel is easy-to-clean for low maintenance. Features a 9-5/8"H deck height. 4" diameter non-marring polyurethane swivel casters for easy mobility, half with brakes for locking position. Lateral channel reinforcements provide added strength and rigidity. Shipped Assembled.
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 9-5/8 in |
| Weight Capacity | 1500 lbs |
Product Details
| Assembly Required | Yes |
| Mobile or Stationary | Mobile |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | PT3636 |
| Wheel Type | 4" Dia. Non-marring polyurathane swivel casters |
| Brand | SPC Industrial |