SPC INDUSTRIAL
JOINS ADD-A-LEVELS SIDE-TO-SIDE AND CONNECTS Dunnage Cubes Side-To-Side
Dunnage-Cube - Horizontal Connector
Use to connect and secure Dunnage Cubes side-by-side. Structural plastic dunnage racks are waterproof and resistant to gas, solvents and most industrial chemicals. These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Storage Cubes are made of recycled plastic. These storage blocks can be stacked in multiple configurations to fill tight or unusual spaces.
SPC Industrial Poly-Clip Add-A-Level Connector Clip, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 1-7/8 in |
| Height | 1-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Connector |
| Mobile or Stationary | Stationary |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | RC3000 |
| Brand | SPC Industrial |