Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241659PBL

Global Industrial™ Mobile Powered Audio Visual Cart w/ Lockable Cabinet, 100AH Battery, Blue

Product Description
✓ Powered battery provides 8+ hour run time
✓ Integrated 5-outlet power strip with two USB ports
✓ Lockable steel doors for added security
✓ Powered battery has less than 5 hour charge time
✓ Designed for powering monitors, projectors, and other AV equipment

Need to power a wide range of audio visual equipment and keep it on-the-go within your facility? The Global Industrial™ Mobile Powered Audio Visual Cart is perfect for powering and rolling your monitors, projectors, and other AV equipment. This battery powered AV cart includes a single 100AH battery that offers 1000W continuous output power for 8+ hours, making it ideal for powering audio visual equipment in industrial rooms, classrooms, and warehouse facilities. Both front and rear doors have a keyed-alike lock to ensure extra cargo protection. A punch-out on the rear door includes an easy-to-install 4-1/2" diameter fan with 5-blade propeller to easily ventilate any connected electronic equipment and components. The fan easily installs in knock-outs and ventilation openings using the included hardware for optimum exhaust applications. Cart includes a height-adjustable slide-out shelf. Gray laminated work surface and base have convenient ports for simple cord and wire management. Built-in cord wrap and side carrying handles. Rolls easily on 4 rubber swivel casters (2 with brakes). 1-Year Limited Warranty.

Battery Specs:

  • Sealed Lead-Acid Battery
  • 115V Outlet Type
  • 1000W Continuous Output Power
  • 2000W Surge Power
  • 1280 Wh Battery Bank
  • Operating Temperature: 32-95° F


  • Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.
    PRICE
    $1,335.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25 in
    Width23 in
    Height34 in
    Weight Capacity500 lbs
    Weight176 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Door TypeLocking
    MaterialSteel
    Number of Shelves1
    Manufacturers Part Number241659PBL
    Battery Run Time8+ hr
    BrandGlobal Industrial
    Battery Type100 Ah
    PowerBattery
    TypeAV Cart with Lockable Cabinet
    Shelf TypeHeight Adjustable Slide-Out
    ColorBlue
    Battery Recharge Time<5 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power2000W
    Number of Doors2
    Output Power1000W
    Battery Bank1280Wh
    Package Quantity1
    DescriptionPowered Security Audio Visual Cart
    Batteries100AH
    Top MaterialLaminate

    Warranty

    Warranty1 yr