- Adjustable height from 24" to 42" in 2" increments
- Roll-formed shelves with .25" retaining lip
- Tables are robotically welded for stability
- Locking 20-gauge steel cabinet with full piano door hinges, recessed handle and set of two keys
- Powder coat painted finish
- Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
- Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side-wrap hooks
- Easy-access cable holes keep the cart organized
- Includes safety mat
- Multiple color options
- Assembly required
- Made in the USA
- Overall: 24"W x 18"D x 24 to 42"H in 2" increments
- Drop leaf shelves: 11"W x 18"D
- Cabinet interior: 24"W x 17.5"D x 16.625"H