Contents:
First Aid Only First Aid Kit, 50 Person, ANSI Compliant, Class A, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person, ANSI A kit is ideal for treating minor wounds, scrapes, bruises and burns that can occur in the workplace. The weatherproof plastic case is wall mountable with a handle to easily carry the kit to the injury site. Stay ANSI and OSHA compliant at your small office, work site, warehouse or fleet vehicle with this 184-piece first aid kit.
Contents:
Contents:
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 9-3/8 in |
| Height | 9-3/8 in |
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 184 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91327 |
| Case Material | Plastic |
| Brand | First Aid Only |