Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB2046269

MPN #: 90578

First Aid Only™ 90578 Medium SmartCompliance First Aid Kit, ANSI Compliant, Class A, Metal

Product Description
The 25 person, medium metal SmartCompliance ANSI 2021 A cabinet without over the counter medications is perfect for a small office or business. The unique cabinet design eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock. The expansion pocket allows you to customize your cabinet to meet your specific needs.

The SmartCompliance cabinet SmartTab ezRefill System is a simple but effective way for reordering and restocking, revolutionizing the replenishment process. It is quick, easy, and cost effective. As supplies are used, Smart Tab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips. The FAO SafetyHub, a mobile requisition app, also allows you to monitor cabinet usage to stay compliant and know when to reorder your refills. The solid steel case comes with a carrying handle and can be mounted on a wall or other flat vertical surface.

Features:
  • Cabinet is ANSI A, Type I & II compliant
  • 94 pieces sufficient to treat 25 or more people
  • Easy-to-carry handle or wall mountable for quick access in an emergency
  • SmartTab ezRefill System is a quick, easy, cost effective process for reordering and restocking
  • Dispenser system reduces pilferage
  • Easily accessible contents in a simple to maintain first aid system
  • Consistent color-coded packaging matches ANSI recommendations for easy identification when the user needs to find a first aid supply to treat an injury
  • FAO SafetyHub app helps you monitor usage to stay compliant and benchmark consumption. SafetyHub App will remind you when it's time to reorder while minimizing inventory costs

Kit Contents:
  • (2) 5" x 9" Trauma Pad
  • (4) Nitrile Gloves
  • (2) Triangular Bandage
  • (4) 2 Sterile Eyepads
  • (1) First Aid Guide
  • (1) 1 oz. Eyewash
  • (25) 1" x 3" Adhesive Fabric Bandages
  • (1) 1/2" x 5 yd Tape Roll
  • (10) BZK Antiseptic Wipes
  • (10) Burn Cream
  • (10) Hand Sanitizer Packet
  • (1) 4" x 4" Burn Dressing
  • (10) 3" x 3" Sterile Gauze Pad
  • (10) Antibiotic Ointment
  • (2) 1/2" x 5 yd. First Aid Tape and Gauze Roll
  • (1) Forceps
  • (1) 2" x 4 yd. Cold Pack, 4" x 5"
  • (1) Scissors
  • PRICE
    $139.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3 in
    Depth11-1/4 in
    Height9 in
    Weight6 lbs

    Product Details

    TypeFirst Aid Cabinet
    Number of Pieces94
    ClassA
    Mounting LocationWall
    DescriptionANSI Compliant First Aid Kit
    Person Count25
    Package Quantity1
    Manufacturers Part Number90578
    Case MaterialMetal
    BrandFirst Aid Only

    Compliance & Certifications

    CertificationsANSI Z308.1-2021