Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761287A

Global Industrial™ First Aid Kit, 10 Person, ANSI Compliant, Plastic Case

Product Description
✓ 10-person kit
✓ Meets ANSI Z308.1-2021 standard
✓ Can be wall mounted or carried

Easily store medical supplies with the Global Industrial™ First Aid Kit. These supplies are encased in durable plastic and help provide a quick, handy storage solution for minor accidents and medical emergencies. The secure cabinet housing helps to keep organized storage of all first aid supplies. This compact kit provides aid for up to 10 people, can be wall mounted, or moved with an easy carry handle.

Kit Contents:
  • (16) Adhesive Plastic Bandages, 1" x 3"
  • (2) First Aid Tape, ½" x 2.5yd
  • (3) Ammonia Wipes
  • (10) First Aid/Burn Cream Packets
  • (10) Antibiotic Ointment Packets
  • (10) Hand Sanitizer Packets
  • (1) Burn Dressing, 4" x 4"
  • (4) Nitrile Exam Gloves
  • (10) BZK Antiseptic Towelettes
  • (1) Scissors
  • (1) Cold Pack, 4" x 5"
  • (2) Sterile Eye Pads
  • (1) Conforming Gauze Roll, 2"
  • (2) Sterile Gauze Pads, 3" x 3"
  • (1) CPR Face Shield
  • (3) Sting Relief Wipes
  • (1) Emergency Blanket
  • (2) Trauma Pads, 5" x 9"
  • (1) Eyewash, 1oz
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) First Aid Guide
  • (1) Tweezers


  • PRICE
    $33.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    TypeFirst Aid Kit
    Mounting LocationWall
    Number of Pieces84
    ClassA
    Package Quantity1
    DescriptionANSI 2021 Compliant First Aid Kit
    ColorWhite
    Person Count10
    Manufacturers Part Number761287A
    Case MaterialPlastic
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021