Features:
- KYDZStrong® construction
- KYDZSafe® edges
- KYDZTuff® finish
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 29 in |
| Weight | 38 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Series | Jonti-Craft® |
| Number of Bins | 0 |
| Style | Storage Unit |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 0530JC |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |