Little Giant® Storage Locker w/1 Center Shelf & Poly Wheels, 2000 lb. Cap, 48"Lx30"Wx56"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. All-welded steel construction with heavy gauge reinforced deck and shelf provides 2000 lbs. capacity. The double doors swing open a full 270 degrees, back to the sides and out of the way, and feature padlockable hasp. Interior height 46-1/2", overall height 56" with 2 swivel and 2 rigid 6" x 2" non-marking polyurethane wheels.
PRICE
$1,909.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 56 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | All-Welded |
| Wheel Material | Polyurethane |
| Type | Security Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | SC-3048-6PPY |
| Brand | Little Giant |