Mobile Treatment Stool, 14" Square Top, 18" Height, Gray
Write a Review
|
Questions & Answers (0)
Product Description
3" padded seat. 18" fixed height. 250 pound weight capacity. With 2" Hooded carpet caster. 14" square top, gray upholstery.
PRICE
$295.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 11 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 18 in |
| Seat Thickness | 3 in |
Product Details
| Type | Medical / Lab Stool |
| Frame Color Family | Silver |
| Color | Gray |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Gray |
| Antimicrobial | No |
| Description | Mobile Treatment Stool |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 16-1602 |
| Back Type | Backless |
| Seat Material | Fabric |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |