NPS Heavy Duty Stool with Backrest - Square - Hardboard - Height Adjustable 31" - 38" - Gray
Write a Review
|
Questions & Answers (0)
Product Description
NPS® 30" Height Adjustable Square Masonite Stool with Backrest Gray Frame
The durable construction and classic design of the 6300 Series heavy-duty square-seat stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a strong frame of 18-gauge steel tubing securely welded to the seat pan which is riveted in sixteen places to wide Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrests are securely bonded to each leg with four spotwell contact points. This model features height-adjustable legs extending from 31" to 38" in 1-inch increments and adjustable backrests that can be moved 2" up/down and forward/back.
The durable construction and classic design of the 6300 Series heavy-duty square-seat stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a strong frame of 18-gauge steel tubing securely welded to the seat pan which is riveted in sixteen places to wide Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrests are securely bonded to each leg with four spotwell contact points. This model features height-adjustable legs extending from 31" to 38" in 1-inch increments and adjustable backrests that can be moved 2" up/down and forward/back.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 to 18-1/2 in |
| Depth | 16-1/2 to 18-1/2 in |
| Height | 44 to 53-1/2 in |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 31-1/2 - 38-1/2 in |
| Min Seat Height | 31-1/2 in |
| Max Seat Height | 38-1/2 in |
| Base | 4 Legs |
| Height Adjustability Type | Manual |
| Back Width | 12 in |
| Back Height | 44 to 53-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 6330HB |
| Brand | National Public Seating |
| Type | Shop Stool |
| Color | Natural |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Natural |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Heavy Duty Stool |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Hardboard |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, MAS Certified Green |