Generac Mobile Diesel Vertical LED Light Tower, Wide-Body, 8kW, Kubota Engine & Electric Winch
Write a Review
|
Questions & Answers (0)
Product Description
This light tower offers up to 8kW of convenience power for jobsite tools. Generac Mobile MLT4080 Light Tower is built and designed for the most extreme environments. This mobile unit is offered in a variety of configurations with options to meet every need. The wide-body design provides stability over rugged terrain. The fully rotational vertical mast and the long-lasting LED fixtures provide versatile, powerful illumination.
PRICE
$19,995.00
1
1
Free Shipping Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 115 in |
| Width | 63 in |
| Height | 111 in |
| Max Overall Length | 23 ft |
Product Details
| Engine Lubrication | Kubota |
| Batteries Included | No |
| Wattage | 320 W |
| Manufacturers Part Number | MLT4080KVLED-STD4 |
| Lumens | 188000 |
| Low Oil Shutoff | Yes |
| Brand | Generac |
| Muffler | No |
| Color | Gray |
| Series | MLT |
| Number of Lights | 4 |
| Surge Watts | 11500 W |
| Voltage | 120/240 V |
| Package Quantity | 1 |
| Pack Type | Single Unit |
| Start Switch Type | Electric |
| Fuel Type | Diesel |
| Rated Watts | 10100 W |
| Bulb Type | LED |
| Decibels | 68 |
| Engine Type | 1.12L Kubota® D1105 Diesel Engine (EPA Tier 4 Final) |
| Engine RPM | 1800 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |