Powered Wire Rope Winch 2000 Lb. Capacity for Shop Crane™ Overhead Cranes
Write a Review
|
Questions & Answers (0)
Product Description
2000 Lbs. Capacity Powered Wire Rope Winch for Shop Crane™ Overhead Bridge Cranes
Pair your Shop Crane with a hoist to assist lifting. You can add power to your lifting with a 2000 pound capacity Electric Wire Rope Winch. The wire rope winch comes with a modified trolley. Includes 12 Months Parts/12 Months Labor Warranty
Pair your Shop Crane with a hoist to assist lifting. You can add power to your lifting with a 2000 pound capacity Electric Wire Rope Winch. The wire rope winch comes with a modified trolley. Includes 12 Months Parts/12 Months Labor Warranty
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 7-9/10 in |
| Height | 11 in |
| Weight Capacity | 2000 lbs |
| Weight | 80 lbs |
| Cable Length | 39 ft |
| Cable Diameter | 6/25 in |
| Lift | 36 (Single), 18 (Double) ft |
Product Details
| Assembly Required | Yes |
| Type | 2000 Lbs. Capacity Powered Wire Rope Winch for Shop Crane Overhead Cranes |
| Duty Cycle | 10 Minutes |
| Horsepower | 2-1/4 HP |
| Color | Red |
| Amperage | 17 A |
| Manufacturers Part Number | WIREROPE.HOIST.19729 |
| Brand | Gorbel |
Warranty
| Warranty | 12 Months Parts/12 Months Labor |