Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3190784

MPN #: RR-3036-6PHFL

Little Giant® Mobile Wire Reel Storage Rack, 2 Levels, 36"W x 30"D x 58"H

Product Description
Sturdy, welded steel reel storage rack provides a storage solution for a wide variety of wire reel spindles. This heavy-duty unit is built to last, even in the most demanding applications.

Features:
  • Load capacities: 5/8" diameter spindle: 150 lbs., 1" diameter spindle: 300 lbs.
  • Each spindle is 33"W
  • Welded construction, no assembly
  • Removable wire guides
  • 6" phenolic wheels with floor lock
  • Overall height: 58"
  • Made in the USA


PRICE
$1,539.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1539.00
Buy 6 units - 11 units
1459.00Save $80.00 (5%)
Buy 12+ units
1419.00Save $120.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height58 in
Weight Capacity150 (5/8" Dia. Spindle), 300 (1" Dia. Spindle) lbs
Weight164 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Levels2
MaterialSteel
DescriptionMobile Wire Reel Storage Rack
Package Quantity1
Manufacturers Part NumberRR-3036-6PHFL
BrandLittle Giant

Warranty

Warranty1 yr