Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169550

MPN #: BA9-1232699

Baileigh Industrial® AP-2 Manually Operated Arbor Press, 2 Ton Max Pressure

Product Description
Our AP-2 arbor press has 2 tons of force. A great value, this arbor press will offer decades of profitable duty at full capacity. Order this heavy-duty arbor press from Baileigh Industrial.®

Features:
  • 2 ton arbor press has a 5-3/8" throat opening and can handle material up to 9" high
  • Solid, case-hardened square 1-1/4" ram executes precise presses every time
  • Slideway allows for adjustment of tension and gap
  • Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece
  • The bottom die plate includes the proper openings for most broaches to push through
  • Rigid cast-iron frame avoids flex and maintains accuracy
  • You can easily mount the press to a bench or pedestal
  • 2 ton arbor press comes with a 1-year warranty, backed by Baileigh®


PRICE
$405.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width22 in
Height10 in
Weight68 lbs
Base Size18 x 22 in
Max Working Height7-1/2 in
Ram Size1-1/4 in
Max Diameter Work10-3/4 in
Max Ram to Table9 in
Throat5-3/8 in

Product Details

TypeArbor Press
ColorBlue
MaterialCasted Iron
Manufacturers Part NumberBA9-1232699
Max Pressure2 Tons psi
BrandBaileigh Industrial

Warranty

Warranty1