Planers
Planers are essential tools for woodworking shops, lumberyards, and more. They are built with powerful motors and precision cutting blades to effortlessly shave off material, leaving surfaces flawlessly smooth. They feature adjustable depth settings and an ergonomic design to enhance user control and comfort, allowing for precise material removal without compromising efficiency. Planers are designed to handle different types of wood and various project sizes, offering versatility for a range of applications.
Most Relevant
Stationary Planers

Boasting a stationary design for heavy-duty woodworking tasks, Stationary Planers are used in various woodworking projects to shave precise layers of wood from lumber to create pieces with a uniform thickness to prepare them to be glued or joined into larger pieces when making tables, chairs, cabinets, benches and more. The adjustable table allows users to set the depth of the cut to suit a range of applications.
| Compare | Image | Type | Voltage | Min Planing Length | Max Planing Width | Max Planing Thickness | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Planer | 230/460 V | 10 in | 25 in | 9 in | Powermatic | WBB3177178 | $21,999.00 | ||
![]() | Planer | 230/460 V | 6-3/4 in | 20 in | 8 in | Powermatic | WBB57938 | $5,299.00 | ||
![]() | Planer | 230 V | 10 in | 22 in | 9-1/4 in | Powermatic | WBB57934 | $9,999.00 | ||
![]() | Planer | 230 V | 6-3/4 in | 20 in | 8 in | JET | WBB3183946 | $5,799.00 | ||
![]() | Planer | 230 V | 5-39/64 in | 15 in | 6 in | JET | WBB2836510 | $2,799.00 | ||
![]() | Planer | 230 V | 6-3/4 in | 20 in | 8 in | Powermatic | WBB57937 | $5,299.00 | ||
![]() | Planer | 230/460 V | 10 in | 22 in | 9-1/4 in | Powermatic | WBB57935 | $12,999.00 | ||
![]() | Planer | 230/460 V | 10 in | 25 in | 9(Auto)/10(Manual) in | Powermatic | WBB57939 | $21,999.00 | ||
![]() | Planer | 230 V | 10 in | 22 in | 9-1/4 in | Powermatic | WBB57932 | $12,749.00 | ||
![]() | Planer | 230 V | 3-3/16 in | 20 in | 8 in | JET | WBB57865 | $4,349.00 |
Showing 1-10 of 13 results
Planer/Jointer Combo Units

True multi-taskers, Planer/Jointer Combo Units merge a planer to shave wooden workpieces down to a consistent thickness with a jointer that produces a flat face and square edge for woodworking projects like table making and cabinet fabrication. The rotating cutter head provides efficient cutting performance, while the built-in table supports the piece being worked on throughout the process.
Planer Accessories & Replacement Parts

Planer Accessories & Replacement Parts allow woodworkers to customize the planer performance for the specific wood and project to get the best possible results. Planer attachments, such as a side roller table, provide additional support for workpieces, while replacement inserts and knife sets help ensure the cutting head maintains its operational efficiency.